BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Keystock, Over, 12 In L, 4 x 4mm

VALUE BRAND| Zoro #: G1890366| Mfr #: WWG360404305

$3.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B85
Length: 12"
Finish: zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1890366 Mfr #: WWG360404305
Rockwell Hardness: B85Length: 12"
Finish: zincThickness Tolerance: +0.050mm
Length Tolerance: -0.005mmType: Oversized
Size: 4 x 4mmItem: Key Stock
Material: Low carbon steelFeatures: Magnetic
Tensile Strength (PSI): 64,000Application: Make Your Own Key
Country of Origin (subject to change): Taiwan

Description

Key Stock, Oversized, Metric, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 4 x 4mm, -0.050mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Reviews