Keystock, Over, 12 In L, 4 x 4mm

VALUE BRAND| Zoro #: G0308743| Mfr #: WWG750404305

$13.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0308743 Mfr #: WWG750404305
Finish: PlainApplication: Make Your Own Key
Item: Key StockFeatures: Mildly Magnetic
Material: 18-8 Stainless SteelRockwell Hardness: B80
Type: OversizedTensile Strength (PSI): 35, 000
Size: 4 x 4mmLength: 12"
Thickness Tolerance: +0.050mmLength Tolerance: -0.005mm
Country of Origin (subject to change): United States

Product Description

Key Stock, Oversized, Metric, 18-8 Stainless Steel, Plain Finish, Length 12 In, 4 x 4mm, +0.050mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B80, Mildly Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.