Keystock, Over, 12 In L, 5 x 5mm

VALUE BRAND| Zoro #: G0754537| Mfr #: WWG360505305

$3.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0754537 Mfr #: WWG360505305
Length Tolerance: -0.005mmRockwell Hardness: B85
Finish: ZincItem: Key Stock
Length: 12"Material: Low Carbon Steel
Features: MagneticApplication: Make Your Own Key
Type: OversizedTensile Strength (PSI): 64, 000
Size: 5 x 5mmThickness Tolerance: +0.076mm
Country of Origin (subject to change): United States

Product Description

Key Stock, Oversized, Metric, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 5 x 5mm, -0.076mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 64, 000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.