WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Keystock, Over, 12 In L, 5 x 8mm

VALUE BRAND| Zoro #: G2321121| Mfr #: WWG360805305

$3.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Make Your Own Key
Features: Magnetic
Finish: zinc
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2321121 Mfr #: WWG360805305
Application: Make Your Own KeyFeatures: Magnetic
Finish: zincItem: Key Stock
Length: 12"Material: Low carbon steel
Size: 5 x 8mmTensile Strength (PSI): 64,000
Type: OversizedRockwell Hardness: B85
Length Tolerance: -0.005mmThickness Tolerance: +0.076mm
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Oversized, Metric, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 5 x 8mm, -0.076mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews