JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Keystock, Over, 12 In L, 5/16 x 5/16

VALUE BRAND| Zoro #: G2142594| Mfr #: WWG350312031212

$1.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2142594 Mfr #: WWG350312031212
Length: 12"Finish: Plain
Length Tolerance: -0.125"Rockwell Hardness: B85
Features: MagneticItem: Key Stock
Application: Make Your Own KeyTensile Strength (PSI): 64, 000
Material: Low carbon steelType: Oversized
Thickness Tolerance: +0.002Size: 5/16 x 5/16"
Country of Origin (subject to change): China

Product Description

Key Stock, Oversized, Low Carbon Steel, Plain Finish, Length 12 In, 5/16 x 5/16 In, +0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.