Keystock, Over, 12 In L, 5/16 x 5/16

VALUE BRAND| Zoro #: G0759184| Mfr #: WWG360312031212

$2.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0759184 Mfr #: WWG360312031212
Finish: zincItem: Key Stock
Features: MagneticTensile Strength (PSI): 64, 000
Rockwell Hardness: B85Material: Low carbon steel
Application: Make Your Own KeyLength Tolerance: -0.125"
Type: OversizedLength: 12"
Thickness Tolerance: +0.002Size: 5/16 x 5/16"
Country of Origin (subject to change): United States

Product Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 5/16 x 5/16 In, +0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.