LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Keystock, Over, 12 In L, 5/16 x 5/16

VALUE BRAND| Zoro #: G2390604| Mfr #: WWG600312031212

$2.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2390604 Mfr #: WWG600312031212
Length Tolerance: -0.125"Item: Key Stock
Application: Make Your Own KeyFinish: Plain
Length: 12"Type: Oversized
Tensile Strength (PSI): 100, 000Size: 5/16 x 5/16"
Material: Alloy steelFeatures: Magnetic
Thickness Tolerance: +0.001Rockwell Hardness: BHN 194
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Oversized, Alloy Steel, Plain Finish, Length 12 In, 5/16 x 5/16 In, +0.001 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 100,000 PSI, Rockwell Hardness BHN 194, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.