Keystock, Over, 12 In L, 5/16 x 5/16

VALUE BRAND| Zoro #: G0641191| Mfr #: WWG750312031212

$7.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0641191 Mfr #: WWG750312031212
Finish: PlainFeatures: Mildly Magnetic
Item: Key StockApplication: Make Your Own Key
Material: 18-8 Stainless SteelThickness Tolerance: +0.004
Length Tolerance: -0.125"Rockwell Hardness: B80
Type: OversizedTensile Strength (PSI): 35, 000
Size: 5/16 x 5/16"Length: 12"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Oversized, 18-8 Stainless Steel, Plain Finish, Length 12 In, 5/16 x 5/16 In, +0.004 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B80, Mildly Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.