Keystock, Over, 12 In L, 5/8 x 7/8

VALUE BRAND| Zoro #: G1798474| Mfr #: WWG360625087512

$14.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1798474 Mfr #: WWG360625087512
Tensile Strength (PSI): 64, 000Material: Low carbon steel
Application: Make Your Own KeyLength Tolerance: -0.125"
Features: MagneticFinish: zinc
Length: 12"Item: Key Stock
Rockwell Hardness: B85Type: Oversized
Thickness Tolerance: +0.004Size: 5/8 x 7/8"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 5/8 x 7/8 In, +0.004 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key
Save 15%. Sign up for Z-mail.