Keystock, Over, 12 In L, 6 x 10mm

VALUE BRAND| Zoro #: G1170267| Mfr #: WWG361006305

$6.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Magnetic
Length: 12"
Rockwell Hardness: B85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1170267 Mfr #: WWG361006305
Features: MagneticLength: 12"
Rockwell Hardness: B85Material: Low carbon steel
Thickness Tolerance: +0.076mmApplication: Make Your Own Key
Size: 6 x 10mmType: Oversized
Length Tolerance: -0.005mmFinish: zinc
Tensile Strength (PSI): 64,000Item: Key Stock
Country of Origin (subject to change): Taiwan, Province of China

Description

Key Stock, Oversized, Metric, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 6 x 10mm, -0.076mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Reviews