KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keystock, Over, 12 In L, 6 x 12mm

VALUE BRAND| Zoro #: G0441226| Mfr #: WWG361206305

$10.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Oversized
Length: 12"
Rockwell Hardness: B85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0441226 Mfr #: WWG361206305
Type: OversizedLength: 12"
Rockwell Hardness: B85Item: Key Stock
Finish: zincFeatures: Magnetic
Application: Make Your Own KeyThickness Tolerance: +0.076mm
Size: 6 x 12mmTensile Strength (PSI): 64,000
Material: Low carbon steelLength Tolerance: -0.005mm
Country of Origin (subject to change): United States

Description

Key Stock, Oversized, Metric, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 6 x 12mm, +0.076mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Reviews