20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Keystock, Over, 12 In L, 6 x 6mm

VALUE BRAND| Zoro #: G2420607| Mfr #: WWG360606305

$3.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2420607 Mfr #: WWG360606305
Length Tolerance: -0.005mmRockwell Hardness: B85
Finish: zincItem: Key Stock
Length: 12"Material: Low carbon steel
Features: MagneticApplication: Make Your Own Key
Type: OversizedTensile Strength (PSI): 64, 000
Thickness Tolerance: +0.076mmSize: 6 x 6mm
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Oversized, Metric, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 6 x 6mm, -0.076mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.