Keystock, Over, 12 In L, 6 x 6mm

VALUE BRAND| Zoro #: G0273147| Mfr #: WWG750606-305

$14.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0273147 Mfr #: WWG750606-305
Finish: PlainItem: Key Stock
Material: 18-8 Stainless SteelFeatures: Mildly Magnetic
Application: Make Your Own KeyThickness Tolerance: +0.076mm
Length Tolerance: -0.005mmRockwell Hardness: B80
Type: OversizedTensile Strength (PSI): 35, 000
Size: 6 x 6mmLength: 12"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Oversized, Metric, 18-8 Stainless Steel, Plain Finish, Length 12 In, 6 x 6mm, +0.076mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B80, Mildly Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.