KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keystock, Over, 12 In L, 7/16 x 3/4

VALUE BRAND| Zoro #: G1116516| Mfr #: WWG360437075012

$9.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Oversized
Length: 12"
Rockwell Hardness: B85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1116516 Mfr #: WWG360437075012
Type: OversizedLength: 12"
Rockwell Hardness: B85Item: Key Stock
Finish: zincFeatures: Magnetic
Application: Make Your Own KeyThickness Tolerance: +0.003
Size: 7/16 x 3/4"Tensile Strength (PSI): 64,000
Material: Low carbon steelLength Tolerance: -0.125"
Country of Origin (subject to change): Taiwan, Province of China

Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 7/16 x 3/4 In, +0.003 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Reviews