Keystock, Over, 12 In L, 7/16 x 7/16

VALUE BRAND| Zoro #: G1789085| Mfr #: WWG350437043712

$3.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1789085 Mfr #: WWG350437043712
Length Tolerance: -0.125"Rockwell Hardness: B85
Finish: PlainItem: Key Stock
Length: 12"Material: Low carbon steel
Features: MagneticApplication: Make Your Own Key
Type: OversizedTensile Strength (PSI): 64, 000
Thickness Tolerance: +0.002Size: 7/16 x 7/16"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Oversized, Low Carbon Steel, Plain Finish, Length 12 In, 7/16 x 7/16 In, +0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64, 000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.