JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Keystock, Over, 12 In L, 7/16 x 9/16

VALUE BRAND| Zoro #: G1871843| Mfr #: WWG360437056212

$11.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1871843 Mfr #: WWG360437056212
Item: Key StockLength: 12"
Features: MagneticApplication: Make Your Own Key
Tensile Strength (PSI): 64, 000Type: Oversized
Rockwell Hardness: B85Length Tolerance: -0.125"
Finish: zincThickness Tolerance: +0.003
Size: 7/16 x 9/16"Material: Low carbon steel
Country of Origin (subject to change): United States

Product Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 7/16 x 9/16 In, +0.003 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.