Keystock, Over, 12 In L, 7/8 x 1 1/8

VALUE BRAND |Zoro #: G1661947|Mfr #: WWG360875112512

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1661947 Mfr #: WWG360875112512
Length Tolerance: -0.125"Rockwell Hardness: B85
Finish: ZincItem: Key Stock
Length: 12"Features: Magnetic
Application: Make Your Own KeyType: Oversized
Tensile Strength (PSI): 64, 000Size: 7/8 x 1-1/8"
Material: Low Carbon SteelThickness Tolerance: +0.004
Country of Origin (subject to change): United States

Product Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 7/8 x 1 1/8 In, +0.004 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64, 000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15% when you sign up for Z-mail.