WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Keystock, Over, 12 In L, 7/8 x 7/8

VALUE BRAND| Zoro #: G1633825| Mfr #: WWG750875087512

$45.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Oversized
Tensile Strength (PSI): 35,000
Length Tolerance: -0.125"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1633825 Mfr #: WWG750875087512
Type: OversizedTensile Strength (PSI): 35,000
Length Tolerance: -0.125"Length: 12"
Features: Mildly MagneticFinish: Plain
Application: Make Your Own KeyThickness Tolerance: +0.005
Size: 7/8 x 7/8"Rockwell Hardness: B80
Item: Key StockMaterial: 18-8 Stainless Steel
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Oversized, 18-8 Stainless Steel, Plain Finish, Length 12 In, 7/8 x 7/8 In, +0.005 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B80, Mildly Magnetic, Make Your Own Key

Product Reviews