LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Keystock, Over, 12 In L, 8 x 10mm

VALUE BRAND| Zoro #: G2257114| Mfr #: WWG361008305

$7.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2257114 Mfr #: WWG361008305
Material: Low carbon steelLength: 12"
Features: MagneticType: Oversized
Length Tolerance: -0.005mmApplication: Make Your Own Key
Item: Key StockRockwell Hardness: B85
Tensile Strength (PSI): 64, 000Finish: zinc
Thickness Tolerance: +0.076mmSize: 8 x 10mm
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Oversized, Metric, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 8 x 10mm, +0.076mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.