Keystock, Over, 12 In L, 8 x 8mm

VALUE BRAND| Zoro #: G0481835| Mfr #: WWG360808305

$5.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0481835 Mfr #: WWG360808305
Material: Low carbon steelItem: Key Stock
Features: MagneticLength Tolerance: -0.005mm
Tensile Strength (PSI): 64, 000Finish: zinc
Type: OversizedRockwell Hardness: B85
Application: Make Your Own KeyLength: 12"
Thickness Tolerance: +0.076mmSize: 8 x 8mm
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Oversized, Metric, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 8 x 8mm, +0.076mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.