Keystock, Over, 12 In L, 9/16 x 9/16

VALUE BRAND| Zoro #: G0680172| Mfr #: WWG750562056212

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0680172 Mfr #: WWG750562056212
Finish: PlainItem: Key Stock
Material: 18-8 Stainless SteelFeatures: Mildly Magnetic
Application: Make Your Own KeyThickness Tolerance: +0.004
Length Tolerance: -0.125"Rockwell Hardness: B80
Type: OversizedTensile Strength (PSI): 35, 000
Size: 9/16 x 9/16"Length: 12"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Oversized, 18-8 Stainless Steel, Plain Finish, Length 12 In, 9/16 x 9/16 In, +0.004 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B80, Mildly Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.