Keystock, Over, 12 In L, 9/16x1 1/4

VALUE BRAND| Zoro #: G0514841| Mfr #: WWG360562125012

$25.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0514841 Mfr #: WWG360562125012
Item: Key StockLength: 12"
Application: Make Your Own KeyType: Oversized
Finish: ZincFeatures: Magnetic
Thickness Tolerance: +0.004Length Tolerance: -0.125"
Rockwell Hardness: B85Tensile Strength (PSI): 64, 000
Size: 9/16 x 1-1/4"Material: Low Carbon Steel
Country of Origin (subject to change): United States

Product Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 9/16 x 1 1/4 In, +0.004 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64, 000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.