KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keystock, Over, 12 In L, 9/32 x 9/32

VALUE BRAND| Zoro #: G2452195| Mfr #: WWG350281028112

$2.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Oversized
Length: 12"
Rockwell Hardness: B85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452195 Mfr #: WWG350281028112
Type: OversizedLength: 12"
Rockwell Hardness: B85Item: Key Stock
Finish: PlainFeatures: Magnetic
Application: Make Your Own KeyThickness Tolerance: +0.002
Size: 9/32 x 9/32"Tensile Strength (PSI): 64,000
Material: Low carbon steelLength Tolerance: -0.125"
Country of Origin (subject to change): United States

Description

Key Stock, Oversized, Low Carbon Steel, Plain Finish, Length 12 In, 9/32 x 9/32 In, +0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Reviews