20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Keystock, Over, 12 InL, 1 1/16x1 1/16

VALUE BRAND| Zoro #: G1571507| Mfr #: WWG361062106212

$24.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1571507 Mfr #: WWG361062106212
Length Tolerance: -0.125"Rockwell Hardness: B85
Finish: ZincItem: Key Stock
Length: 12"Features: Magnetic
Application: Make Your Own KeyType: Oversized
Tensile Strength (PSI): 64, 000Thickness Tolerance: +0.003
Size: 1-1/16 x 1-1/16"Material: Low Carbon Steel
Country of Origin (subject to change): United States

Product Description

Key Stock, Oversized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 1 1/16 x 1 1/16 In, +0.003 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.