Keystock, Over, 36 In L, 1 1/4x1 1/4

VALUE BRAND| Zoro #: G2141386| Mfr #: WWG351250125036

$45.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2141386 Mfr #: WWG351250125036
Length Tolerance: -0.125"Rockwell Hardness: B85
Finish: PlainItem: Key Stock
Length: 36"Material: Low Carbon Steel
Features: MagneticApplication: Make Your Own Key
Tensile Strength (PSI): 64, 000Thickness Tolerance: +0.003
Type: OversizedSize: 1-1/4 x 1-1/4"
Country of Origin (subject to change): United States

Product Description

Key Stock, Oversized, Low Carbon Steel, Plain Finish, Length 36 In, 1 1/4 x 1 1/4 In, +0.003 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64, 000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.