20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Keystock, Over, 36 In L, 1/4 x 1/4

VALUE BRAND| Zoro #: G1908146| Mfr #: WWG350250025036

$3.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1908146 Mfr #: WWG350250025036
Length Tolerance: -0.125"Rockwell Hardness: B85
Finish: PlainItem: Key Stock
Length: 36"Material: Low carbon steel
Features: MagneticApplication: Make Your Own Key
Tensile Strength (PSI): 64, 000Size: 1/4 x 1/4"
Thickness Tolerance: +0.002Type: Oversized
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Oversized, Low Carbon Steel, Plain Finish, Length 36 In, 1/4 x 1/4 In, +0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.