KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keystock, Over, 36 In L, 1/8 x 1/8

VALUE BRAND| Zoro #: G0451017| Mfr #: WWG350125012536

$1.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Oversized
Length: 36"
Rockwell Hardness: B85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0451017 Mfr #: WWG350125012536
Type: OversizedLength: 36"
Rockwell Hardness: B85Item: Key Stock
Finish: PlainFeatures: Magnetic
Application: Make Your Own KeyThickness Tolerance: +0.002
Size: 1/8 x 1/8"Tensile Strength (PSI): 64,000
Material: Low carbon steelLength Tolerance: -0.125"
Country of Origin (subject to change): United States

Description

Key Stock, Oversized, Low Carbon Steel, Plain Finish, Length 36 In, 1/8 x 1/8 In, +0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Reviews