15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Keystock, Over, 36 In L, 3/16 x 3/16

VALUE BRAND| Zoro #: G1776363| Mfr #: 147587

$2.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1776363 Mfr #: 147587
Length Tolerance: -0.125"Rockwell Hardness: B85
Finish: PlainItem: Key Stock
Length: 36"Material: Low Carbon Steel
Features: MagneticApplication: Make Your Own Key
Tensile Strength (PSI): 64, 000Thickness Tolerance: +0.002
Type: OversizedSize: 3/16 x 3/16"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Oversized, Low Carbon Steel, Plain Finish, Length 36 In, 3/16 x 3/16 in, +0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64, 000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.