Keystock, Over, 36 In L, 5/32 x 5/32

VALUE BRAND| Zoro #: G0292975| Mfr #: WWG350156015636

$2.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Make Your Own Key
Features: Magnetic
Finish: Plain
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0292975 Mfr #: WWG350156015636
Features: MagneticFinish: Plain
Application: Make Your Own KeyTensile Strength (PSI): 64, 000
Length: 36"Rockwell Hardness: B85
Item: Key StockLength Tolerance: -0.125"
Material: Low carbon steelThickness Tolerance: +0.002
Type: OversizedSize: 5/32 x 5/32"
Country of Origin (subject to change): United States

Product Description

Key Stock, Oversized, Low Carbon Steel, Plain Finish, Length 36 In, 5/32 x 5/32 In, +0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews