Keystock, Over, 36 In L, 5/8 x 5/8

VALUE BRAND| Zoro #: G0351635| Mfr #: WWG350625062536

$12.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0351635 Mfr #: WWG350625062536
Length Tolerance: -0.125"Rockwell Hardness: B85
Finish: PlainItem: Key Stock
Length: 36"Material: Low Carbon Steel
Features: MagneticApplication: Make Your Own Key
Tensile Strength (PSI): 64, 000Thickness Tolerance: +0.002
Type: OversizedSize: 5/8 x 5/8"
Country of Origin (subject to change): United States

Product Description

Key Stock, Oversized, Low Carbon Steel, Plain Finish, Length 36 In, 5/8 x 5/8 In, +0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.