Keystock, Over, 36 In L, 7/32 x 7/32

VALUE BRAND| Zoro #: G1324994| Mfr #: WWG350218021836

$4.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1324994 Mfr #: WWG350218021836
Length Tolerance: -0.125"Rockwell Hardness: B85
Finish: PlainItem: Key Stock
Length: 36"Material: Low Carbon Steel
Features: MagneticApplication: Make Your Own Key
Type: OversizedTensile Strength (PSI): 64, 000
Thickness Tolerance: +0.002Size: 7/32 x 7/32"
Country of Origin (subject to change): United States

Product Description

Key Stock, Oversized, Low Carbon Steel, Plain Finish, Length 36 In, 7/32 x 7/32 In, +0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.