20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Keystock, Over, 36 In L, 7/8 x 7/8

VALUE BRAND| Zoro #: G0605254| Mfr #: WWG350875087536

$24.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0605254 Mfr #: WWG350875087536
Length Tolerance: -0.125"Rockwell Hardness: B85
Finish: PlainItem: Key Stock
Length: 36"Material: Low carbon steel
Features: MagneticApplication: Make Your Own Key
Tensile Strength (PSI): 64, 000Thickness Tolerance: +0.003
Type: OversizedSize: 7/8 x 7/8"
Country of Origin (subject to change): United States

Product Description

Key Stock, Oversized, Low Carbon Steel, Plain Finish, Length 36 In, 7/8 x 7/8 In, +0.003 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.