Keystock, Under, 1 1/2x1 1/2 In, 72 In L

VALUE BRAND| Zoro #: G0537476| Mfr #: WWG301500150072

$130.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0537476 Mfr #: WWG301500150072
Item: Key StockApplication: Make Your Own Key
Type: UndersizedTensile Strength (PSI): 60, 000
Size: 1-1/2 x 1-1/2"Material: Low Carbon Steel
Length: 72"Finish: Plain
Features: -Thickness Tolerance: -
Length Tolerance: +/-0.250"Rockwell Hardness: B86
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Low Carbon Steel, Finish Plain, Length 72 In., Size 1-1/2 x 1-1/2 In., Thickness Tolerance -, Length Tolerance +/-0.250 In., Tensile Strength (PSI) 60, 000, Rockwell Hardness B86, Features -, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.