Keystock, Under, 1 1/4x1 1/4 In, 72 In L

VALUE BRAND| Zoro #: G0684171| Mfr #: WWG301250125072

$78.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B86
Length: 72"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0684171 Mfr #: WWG301250125072
Rockwell Hardness: B86Length: 72"
Finish: PlainThickness Tolerance: -
Length Tolerance: +/-0.250"Type: Undersized
Size: 1-1/4 x 1-1/4"Item: Key Stock
Material: Low carbon steelFeatures: -
Tensile Strength (PSI): 60,000Application: Make Your Own Key
Country of Origin (subject to change): United States

Description

Key Stock, Undersized, Low Carbon Steel, Finish Plain, Length 72 In., Size 1-1/4 x 1-1/4 In., Thickness Tolerance -, Length Tolerance +/-0.250 In., Tensile Strength (PSI) 60,000, Rockwell Hardness B86, Features -, Application Make Your Own Key

Reviews