Keystock, Under, 12 In L, 1 x 1 In

VALUE BRAND| Zoro #: G0894126| Mfr #: WWG311000100012

$9.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0894126 Mfr #: WWG311000100012
Rockwell Hardness: B85Finish: zinc
Item: Key StockLength: 12"
Features: MagneticApplication: Make Your Own Key
Type: UndersizedTensile Strength (PSI): 64, 000
Length Tolerance: -0.125"Size: 1 x 1"
Material: Low carbon steelThickness Tolerance: -0.003"
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 1 x 1 In, -0.003 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.