JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Keystock, Under, 12 In L, 11 x 18mm

VALUE BRAND| Zoro #: G0656257| Mfr #: WWG311811305

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0656257 Mfr #: WWG311811305
Type: UndersizedApplication: Make Your Own Key
Features: MagneticRockwell Hardness: B85
Finish: zincLength: 12"
Tensile Strength (PSI): 64, 000Item: Key Stock
Thickness Tolerance: -0.043mmLength Tolerance: -0.005mm
Size: 11 x 18mmMaterial: Medium Carbon Steel
Country of Origin (subject to change): Taiwan

Product Description

Key Stock, Undersized, Medium Carbon Steel, Finish Zinc, Length 12 In., Size 11 x 18mm, Thickness Tolerance -0.043mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.