Keystock, Under, 12 In L, 1/16x1/16

VALUE BRAND| Zoro #: G2325687| Mfr #: 153439

$1.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2325687 Mfr #: 153439
Length Tolerance: -0.125"Rockwell Hardness: BHN 194
Finish: PlainItem: Key Stock
Length: 12"Material: High Carbon Steel
Features: MagneticApplication: Make Your Own Key
Type: UndersizedTensile Strength (PSI): 140, 000
Thickness Tolerance: -0.002"Size: 1/16 x 1/16"
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, High Carbon Steel, Plain Finish, Length 12 In, 1/16 x 1/16 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 140, 000 PSI, Rockwell Hardness BHN 194, Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.