KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keystock, Under, 12 In L, 1/2 x 1/2

VALUE BRAND| Zoro #: G1187051| Mfr #: WWG040500050012

$6.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Undersized
Length: 12"
Rockwell Hardness: BHN 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1187051 Mfr #: WWG040500050012
Type: UndersizedLength: 12"
Rockwell Hardness: BHN 30Item: Key Stock
Finish: PlainFeatures: Non-Magnetic
Application: Make Your Own KeyThickness Tolerance: -0.002"
Size: 1/2 x 1/2"Tensile Strength (PSI): 18,000
Material: AluminumLength Tolerance: -0.125"
Country of Origin (subject to change): United States

Description

Key Stock, Undersized, Aluminum, Plain Finish, Length 12 In, 1/2 x 1/2 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 18,000 PSI, Rockwell Hardness BHN 30, Make Your Own Key

Reviews