STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Keystock, Under, 12 In L, 1/2 x 1/2

VALUE BRAND| Zoro #: G0354417| Mfr #: WWG060500050012

$16.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: 68F-80B
Length: 12"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0354417 Mfr #: WWG060500050012
Rockwell Hardness: 68F-80BLength: 12"
Finish: PlainThickness Tolerance: -0.002"
Length Tolerance: -0.125"Type: Bilateral Tolerance
Size: 1/2 x 1/2"Item: Key Stock
Material: BrassFeatures: Non-Magnetic
Tensile Strength (PSI): 108-150Application: Make Your Own Key
Country of Origin (subject to change): Taiwan

Description

Key Stock, Undersized, Brass, Plain Finish, Length 12 In, 1/2 x 1/2 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 49-68 ksi PSI, Rockwell Hardness 68F-80B, Make Your Own Key

Reviews