Keystock, Under, 12 In L, 1/2 x 1/2

VALUE BRAND| Zoro #: G1376103| Mfr #: WWG700500050012

$12.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Mildly Magnetic
Length: 12"
Rockwell Hardness: B80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1376103 Mfr #: WWG700500050012
Features: Mildly MagneticLength: 12"
Rockwell Hardness: B80Material: 18-8 Stainless Steel
Thickness Tolerance: -0.002"Application: Make Your Own Key
Size: 1/2 x 1/2"Type: Undersized
Length Tolerance: -0.125"Finish: Plain
Tensile Strength (PSI): 35,000Item: Key Stock
Country of Origin (subject to change): China

Description

Key Stock, Undersized, 18-8 Stainless Steel, Plain Finish, Length 12 In, 1/2 x 1/2 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B80, Mildly Magnetic, Make Your Own Key

Reviews