JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Keystock, Under, 12 In L, 1/2 x 1/2

VALUE BRAND| Zoro #: G0656521| Mfr #: WWG800500050012

$20.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0656521 Mfr #: WWG800500050012
Application: Make Your Own KeyRockwell Hardness: B95
Material: 316 stainless steelItem: Key Stock
Finish: PlainTensile Strength (PSI): 35, 000
Features: Mildly MagneticType: Undersized
Thickness Tolerance: -0.002"Length Tolerance: -0.125"
Size: 1/2 x 1/2"Length: 12"
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, 316 Stainless Steel, Plain Finish, Length 12 In, 1/2 x 1/2 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B95, Mildly Magnetic, Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.