Keystock, Under, 12 In L, 12 x 12mm

VALUE BRAND| Zoro #: G0821414| Mfr #: WWG311212305

$10.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Magnetic
Length: 12"
Rockwell Hardness: B85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0821414 Mfr #: WWG311212305
Features: MagneticLength: 12"
Rockwell Hardness: B85Material: Medium Carbon Steel
Thickness Tolerance: -0.043mmApplication: Make Your Own Key
Size: 12 x 12mmType: Undersized
Length Tolerance: -0.005mmFinish: zinc
Tensile Strength (PSI): 64,000Item: Key Stock
Country of Origin (subject to change): India

Description

Key Stock, Undersized, Medium Carbon Steel, Finish Zinc, Length 12 In., Size 12 x 12mm, Thickness Tolerance -0.043mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key

Reviews