WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Keystock, Under, 12 In L, 12 x 12mm

VALUE BRAND| Zoro #: G1990265| Mfr #: WWG701212305

$29.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Make Your Own Key
Features: Mildly Magnetic
Finish: Plain
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1990265 Mfr #: WWG701212305
Application: Make Your Own KeyFeatures: Mildly Magnetic
Finish: PlainItem: Key Stock
Length: 12"Material: A4 Stainless Steel
Size: 12 x 12mmTensile Strength (PSI): 35,000
Type: UndersizedRockwell Hardness: B80
Length Tolerance: -0.005mmThickness Tolerance: -0.043mm
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, A4 Stainless Steel, Finish Plain, Length 12 In., Size 12 x 12mm, Thickness Tolerance -0.043mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 35,000, Rockwell Hardness B80, Features Mildly Magnetic, Application Make Your Own Key

Product Reviews