KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keystock, Under, 12 In L, 12 x 12mm

VALUE BRAND| Zoro #: G2237812| Mfr #: WWG801212305

$48.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Undersized
Length: 12"
Rockwell Hardness: B95
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2237812 Mfr #: WWG801212305
Type: UndersizedLength: 12"
Rockwell Hardness: B95Item: Key Stock
Finish: PlainFeatures: Mildly Magnetic
Application: Make Your Own KeyThickness Tolerance: -0.043mm
Size: 12 x 12mmTensile Strength (PSI): 35,000
Material: 316 stainless steelLength Tolerance: -0.005mm
Country of Origin (subject to change): Taiwan, Province of China

Description

Key Stock, Undersized, Metric, 316 Stainless Steel, Plain Finish, Length 12 In, 12 x 12mm, -0.043mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B95, Mildly Magnetic, Make Your Own Key

Reviews