Keystock, Under, 12 In L, 12 x 20mm

VALUE BRAND| Zoro #: G1472703| Mfr #: WWG312012305

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1472703 Mfr #: WWG312012305
Rockwell Hardness: B85Finish: Zinc
Item: Key StockLength: 12"
Features: MagneticApplication: Make Your Own Key
Type: UndersizedTensile Strength (PSI): 64, 000
Size: 12 x 20mmMaterial: Medium Carbon Steel
Thickness Tolerance: -0.052mmLength Tolerance: -0.005mm
Country of Origin (subject to change): United States

Product Description

Key Stock, Undersized, Medium Carbon Steel, Finish Zinc, Length 12 In., Size 12 x 20mm, Thickness Tolerance -0.052mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 64,000, Rockwell Hardness B85, Features Magnetic, Application Make Your Own Key

Product Reviews

Save 15%. Sign up for Z-mail.