Zoro Select
Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/2 in W, 5/8 in H
Mfr # WWG310500062512
Zoro # G0338563
$11.43
13% off
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Height 5/8 in
- Material Carbon Steel
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/8 in W, 5/8 in H WWG310375062512
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5/16 in W, 5/8 in H WWG310312062512
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5/8 in W, 5/8 in H WWG310625062512
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 22 mm W, 22 mm H WWG312222305
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 12 in L, 3/4 in W, 3/4 in H WWG700750075012
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 10 mm W, 8 mm H M39270.108.0001
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 72 in L, 7/16 in W, 7/16 in H WWG310437043772
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 36 in L, 5/16 in W, 5/16 in H WWG800312031236
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 12 in L, 2 in W, 2 in H WWG702000200012
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 4 mm W, 4 mm H WWG310404305
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 22 mm W, 14 mm H M39270.234.0001
- Zoro Select Undersized Key Stock