Keystock, Under, 12 In L, 1/4 x 1/2

VALUE BRAND| Zoro #: G0804167| Mfr #: WWG310250050012

$3.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Magnetic
Length: 12"
Rockwell Hardness: B85
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0804167 Mfr #: WWG310250050012
Features: MagneticLength: 12"
Rockwell Hardness: B85Material: Low carbon steel
Thickness Tolerance: -0.003"Application: Make Your Own Key
Size: 1/4 x 1/2"Type: Undersized
Length Tolerance: -0.125"Finish: zinc
Tensile Strength (PSI): 64,000Item: Key Stock
Country of Origin (subject to change): Taiwan, Province of China

Description

Key Stock, Undersized, Low Carbon Steel, Zinc Plated Finish, Length 12 In, 1/4 x 1/2 In, -0.003 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 64,000 PSI, Rockwell Hardness B85, Magnetic, Make Your Own Key

Reviews