KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keystock, Under, 12 In L, 1/4 x 1/4

VALUE BRAND| Zoro #: G2310655| Mfr #: WWG700250025012

$3.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Undersized
Length: 12"
Rockwell Hardness: B80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2310655 Mfr #: WWG700250025012
Type: UndersizedLength: 12"
Rockwell Hardness: B80Item: Key Stock
Finish: PlainFeatures: Mildly Magnetic
Application: Make Your Own KeyThickness Tolerance: -0.002"
Size: 1/4 x 1/4"Tensile Strength (PSI): 35,000
Material: 18-8 Stainless SteelLength Tolerance: -0.125"
Country of Origin (subject to change): Taiwan, Province of China

Description

Key Stock, Undersized, 18-8 Stainless Steel, Plain Finish, Length 12 In, 1/4 x 1/4 In, -0.002 In Thickness Tolerance, -0.125 In Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B80, Mildly Magnetic, Make Your Own Key

Reviews