KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keystock, Under, 12 In L, 14 x 14mm

VALUE BRAND| Zoro #: G0931673| Mfr #: WWG701414305

$66.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Undersized
Length: 12"
Rockwell Hardness: B80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0931673 Mfr #: WWG701414305
Type: UndersizedLength: 12"
Rockwell Hardness: B80Item: Key Stock
Finish: PlainFeatures: Mildly Magnetic
Application: Make Your Own KeyThickness Tolerance: -0.043mm
Size: 14 x 14mmTensile Strength (PSI): 35,000
Material: A4 Stainless SteelLength Tolerance: -0.005mm
Country of Origin (subject to change): Taiwan, Province of China

Description

Key Stock, Undersized, A4 Stainless Steel, Finish Plain, Length 12 In., Size 14 x 14mm, Thickness Tolerance -0.043mm, Length Tolerance -0.005mm, Tensile Strength (PSI) 35,000, Rockwell Hardness B80, Features Mildly Magnetic, Application Make Your Own Key

Reviews