Keystock, Under, 12 In L, 14 x 14mm

VALUE BRAND| Zoro #: G0583432| Mfr #: WWG801414305

$71.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B95
Length: 12"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0583432 Mfr #: WWG801414305
Rockwell Hardness: B95Length: 12"
Finish: PlainThickness Tolerance: -0.043mm
Length Tolerance: -0.005mmType: Undersized
Size: 14 x 14mmItem: Key Stock
Material: 316 stainless steelFeatures: Mildly Magnetic
Tensile Strength (PSI): 35,000Application: Make Your Own Key
Country of Origin (subject to change): United States

Description

Key Stock, Undersized, Metric, 316 Stainless Steel, Plain Finish, Length 12 In, 14 x 14mm, -0.043mm Thickness Tolerance, -0.005mm Length Tolerance, Tensile Strength 35,000 PSI, Rockwell Hardness B95, Mildly Magnetic, Make Your Own Key

Reviews